WÜPOFAST galvanised steel PZ roller-sorted
WÜPOFAST steel zinc plated Z roller-sorted
SCR-CS-WO-Z1-(A2K)-ROSO-2,5X13/10
Art.-no. 019882513
EAN 4065746601443
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Anti-friction coated
- With pre-drilled head
- The thin screw core affords considerable tear-out strength and ensures low material deformation
Notice
WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
Product information
Datasheets(X)
Nominal diameter (d) | 2.5 mm |
Length (l) | 13 mm |
Head type | Countersunk head |
Head diameter (dh) | 5 mm |
Head height (k) | 3 mm |
Internal drive | Z1 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Thread length (lg) | 10 mm |
Core diameter | 1.6 mm |
Angle of the tip | 34 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 0.300 g |
Screw requiring approval | No |
RoHS-compliant | Yes |