Welcome to Würth Estonia For trade customers only

WÜPOFAST A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ

SCR-RSDCS-WO-A2-Z2-4,5X50

Art.-no. 018224550

EAN 4066443089220

Individual price display after login
WÜPOFAST A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ

Art.-no. 018224550

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Wüpo chipboard screws meet the increased requirements resulting from the use of new materials and modern assembly technology.

  • They eliminate the need for pre-drilling.

  • The thin screw anchors ensure high pull-out resistance and low material deformation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.5 mm

Length (l)

50 mm

Thread length (lg)

45 mm

Head type

Raised cheese head

Head diameter (dh)

8.7 mm

Internal drive

Z2

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

3.680 g

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information