WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, pan head, PZ
WÜPOFAST stainless steel A2 FT pan head Z
SCR-PANHD-Z1-A2-3,0X25MM
Art.-no. 018213025
EAN 4066443086793
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
- No need for pre-drilling
- The thin bolt core creates a large pull-out strength and low material deformation
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 25 mm |
Head type | Pan head |
Head diameter (dh) | 7.0 mm |
Thread type | Wood screw thread |
Thread length (lg) | 23 mm |
Material | Stainless steel A2/steel |
Surface | Plain |
Product weight (per item) | 1.000 g |
RoHS-compliant | Yes |
