WÜPOFAST A2 chipboard screw A2 stainless steel, full thread, pan head, PZ
SCR-PANHD-WO-A2-Z2-5X35
Art.-no. 018215 35
EAN 4066443086816
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- WÜPOFAST chipboard screws meet the increased requirements resulting from the use of new materials and modern assembly technology.
- They eliminate the need for pre-drilling.
- The thin screw anchors ensure high pull-out resistance and low material deformation.
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 35 mm |
Head type | Pan head |
Head diameter (dh) | 10 mm |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread length (lg) | 33 mm |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 1.000 g |
RoHS-compliant | Yes |
