WORKSHOP TOOL TROLLEY FOR ORSY 8.8
Workshop trolley 8.8. REDSTRIPE PLUS
WRKSHPTRLY-PLUS-8.8-7DRAWERS
Art.-no. 5584880007
EAN 4099618700026
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The Workshop Trolley PLUS REDSTRIPE 8.8 offers robust steel and plastic construction with a sleek grey finish, ensuring durability and style. Its full-extension pullout design provides easy access to tools and equipment, making it an essential addition to any workshop.
Robust construction combining steel and plastic for enhanced durability and longevity
Sleek grey finish adds a touch of style to any workshop environment
Full-extension pullout design allows for easy access to all tools and equipment
Generous dimensions provide ample storage space for organizing workshop essentials
Powder-coated surface ensures resistance to wear and tear, maintaining its appearance over time
Product information
Datasheets(X)
Colour | Grey, similar to RAL 7042 |
Width x depth x height (external dimension) | 938 x 574 x 819 mm |
Number of rolls | 7 Pair |
Surface | Powder-coated/plastic |
Number of drawers | 7 PCS |
Material | Steel / plastic |
Pullout type | Full extension |
Load capacity | 450 kg |