WG-Fix screw, pan head
Screw anchor WG-FIX pan head
SCRDWL-CORTHR-AW20-(A2K)-6,3X45/40MM
Art.-no. 018936345
EAN 4053479149318
Register now and access more than 125,000 products
- Quick and simple fitting
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Pan head head version for contact over a large area
- HiLo thread for elevated over-torque
- High thread pitch allows fast screw insertion
Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.
Motion detector
Picture frame
Hand towel rail
Create the drill hole
Clean the drill hole
Screw in screw anchor
As soon as screw anchor makes firm contact, do not screw in further
Screw in screw anchor
As soon as screw anchor makes firm contact, do not screw in further
Datasheets(X)
- Suitable for use in clay brick, solid sand-lime brick and gypsum plasterboard
- For fastening curtain rails, baseboards, picture frames, bathroom and kitchen accessories, etc.
![]() | |
Head type | Pan head |
Internal drive | AW20 |
Anchor diameter | 6.3 mm |
Anchor length (l) | 45 mm |
Max. attachment height (d a) | 2.5 mm |
Material | Steel |
Surface | Zinc plated |
Nominal drill-bit diameter (d 0) | 4 mm |
Drill hole depth (h 1) | 50 mm |
Through-hole in the component to be connected (d f) | 6.5 mm |
| Performance data | |||
| Anchor diameter [mm] | 6,3 | ||
| Recommended working load | Clay brick, Mz | Frec. [kN] | 0,23 |
| Solid sand-lime brick, KSV | 0,43 | ||
| Gypsum plasterboard d ≥ = 9.5 mm | 0,01 | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
