WELDING INVERTER WIS 160 WURTH
Electrode welding inverter WIS 160 COMPACT
ELTRDWELDINV-WIS160-COMPACT-230V
Art.-no. 5952000161
EAN 4065233112674
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
100% capacity, compatible with 100-metre extension leads (3x2.5mm)
- Efficient, very compact welding machine
- The digital display makes selecting the right welding current easy
- Delivered in a durable aluminium case
IGBT technology
IGBT technology ensures perfect welding results when using unstable voltage (working with generators)
Distribution fuse
Requires only a 16A fuse
Arc-Force
- More stable welding voltage
- Reduced splatter
- Tidier welded seams
- Small currents prevent the inverter from getting stuck
Hot-Start
- Increases the starting current momentarily
- Easier arc ignition
Anti-Stick
- The welding voltage is reduced when the welding inverter is stuck on the workpiece
- Makes removing the welding inverter easier
Scratch-start TIG (item number 0984 950 001)
- Scratch-start TIG welding possible with only a welding torch and pressure regulator
Warranty 1 year
Contents of delivery:
- Welding machine WIS 160
- Ground cable 1.5 m, 14 mm²
- Electrode welding cable 1.5 m, 14 mm²
- Aluminium case
- Scratch brush / slag hammer
NoticeSpecifications included in the catalogue:
- Thickness of the material welded (mm)
- Electrode diameter (mm)
- Welding current (A)
Product information
Datasheets(X)
Nominal voltage | 230 V |
Min./max. current | 10-160 A |
Weldable electrodes | 1.6 - 4.0 mm |
Weldable TIG welding rods | 1.0 - 2.4 mm |
ON time at max. current (40°C) | 100 % |
Welding current at ED 100% | 160 A |
IP protection class | IP 21 |
Height | 15 cm |
Width | 25 cm |
Length | 10 cm |
Product weight (per item) | 2.700 kg |