W-VI-A anchor rod zinc-plated steel
Anchor rod W-VI-A/S steel zinc plated
ANC-(W-VI-A/S)-(A2K)-M8X160
Art.-no. 0905460815
EAN 4058794046465
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For WIT injection systems in concrete and masonry
Proof of Performance
The anchor rod is covered by the following approvals:
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system PURE-EPOXY WIT-PE 1000, Option 1: ETA-19/0542
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
- Injection system W-VI (injectable mortar WIT-Express), option 7: ETA-05/0034
- Injection system BASIC WIT-PM 200, masonry: ETA-13/0037
- Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854
Application area
The anchor rod is covered by the following approvals:
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system PURE-EPOXY WIT-PE 1000, Option 1: ETA-19/0542
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
- Injection system W-VI (injectable mortar WIT-Express), option 7: ETA-05/0034
- Injection system BASIC WIT-PM 200, masonry: ETA-13/0037
- Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854
Product information
Datasheets(X)
Application area
Anchor rod can be used for the following injection systems:
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300 - cracked and uncracked concrete
- Injection system PURE-EPOXY WIT-PE 1000 - cracked and uncracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete
- Injection system W-VI (injectable mortar WIT-Express), Option 7 - uncracked concrete
- Injection system BASIC WIT-PM 200, masonry - solid and perforated bricks, aerated concrete
- Injection system ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, aerated concrete
W-VI-A/S (zinc-plated steel) can be used in dry indoor areas.
Type description | W-VI-A/S |
Property class | 5.8 |
Metric anchor diameter | M8 |
Anchor length (l) | 160 mm |
Nominal drill-bit diameter injection system (d 0) | 10 mm |
Approval | ETA-09/0040, ETA-12/0164, ETA-05/0034, ETA-12/0569, ETA-13/0037, ETA-16/0757, ETA-17/0127, ETA-19/0542, ETA-20/0854, ETA-20/1038 |
Suitable for perforated sleeve | SH 12 x 80, SH 16 x 85, SH 16 x 130 |
Material | Steel |