W-TEC® INSERT COIL — universal screw-in tool
Manual/power screw-in tool
SCRINTL-HELCINRT-PWR/MAN-ST-M3/M3,5
Art.-no.
4625000120
EAN 4046777804652
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Tool for screwing in W-TEC® Insert Coil wire thread inserts manually and mechanically
Universal tool with depth-stop locking ring for processing W-TEC® Insert Coil wire thread inserts.
Product information
Datasheets(X)
Suitable for thread insert | M3, M3,5 |
Length | 100 mm |
Material | Steel |
Adapter type | Square-cut |