W-TEC® INSERT COIL — tang break-off tool
Tang break-off tool
TANGBREAKTL-(HELCINRT-M4)-ST-100MM
Art.-no. 4625000207
EAN 4046777884081
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
Tool for breaking off drive tangs from wire thread inserts.
Standard range of application up to M12. For larger dimensions, the wire thread insert drive tang can be broken using pointed pliers.
Product information
Datasheets(X)
InstructionsThe wire thread insert drive tang is broken off by tapping the tang break-off tool lightly.
Suitable for thread insert | M4 |
Length | 100 mm |
Material | Steel |