W-540 Level F cut-resistant glove
Cut-resistant glove W-540 Level F
CUTRESGLOV-(W-540)-(LEVEL F)-SZ11
Art.-no. 0899403941
EAN 4099618459566
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ultimate protection for precision work involving the risk of cuts and that requires maximum touch sensitivity. Fits like a second skin.
- Protection against electrostatic discharge in accordance with EN 16350
- Outstanding level of comfort, including when wearing for extended periods, due to the special fine-knit base material with a thin, breathable PU coating
- Optimal fit and flexibility
- Highest level of cut protection
- Extended service life due to additional thumb joint reinforcement
- Touchscreen compatible
Product information
Datasheets(X)
Application area
- Work involving high to very high cut protection and mechanical stress requirements
- Precision and fine assembly work involving the risk of cuts
- Applications requiring a high level of touch sensitivity
- Assembly and handling of sensitive electronic components
- Microelectronics, electrical industry
Size | 11 |
Gauge | 21 |
Material of liner | HPPE/tungsten/nylon/spandex |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 16350:2014 |
Cut resistance according to EN ISO 13997 | F |
Category | II |