Welcome to Würth Estonia For trade customers only

W-540 Level F cut-resistant glove

Cut-resistant glove W-540 Level F
CUTRESGLOV-(W-540)-(LEVEL F)-SZ10

Art.-no. 0899403940

EAN 4099618459542

Individual price display after login
W-540 Level F cut-resistant glove

Art.-no. 0899403940

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ultimate protection for precision work involving the risk of cuts and that requires maximum touch sensitivity. Fits like a second skin.
  • Protection against electrostatic discharge in accordance with EN 16350

  • Outstanding level of comfort, including when wearing for extended periods, due to the special fine-knit base material with a thin, breathable PU coating

  • Optimal fit and flexibility

  • Highest level of cut protection

  • Extended service life due to additional thumb joint reinforcement

  • Touchscreen compatible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving high to very high cut protection and mechanical stress requirements

  • Precision and fine assembly work involving the risk of cuts

  • Applications requiring a high level of touch sensitivity

  • Assembly and handling of sensitive electronic components

  • Microelectronics, electrical industry

Size

10

Gauge

21

Material of liner

HPPE/tungsten/nylon/spandex

Material of coating

Polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 16350:2014

Cut resistance according to EN ISO 13997

F

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information