VoimaTX bit
Impact bit TX, Prohold
BIT-TX50-ST-L50MM
Art.-no. 5737950050
EAN 5704645119718
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For all electric or pneumatic wrenches and impact wrenches.
Special alloy steel guarantees high breaking load and wear resistance.
Long service life.
Product information
Datasheets(X)
Drive | 9 mm |
Drive type | Outer hexagon |
Tip size | TX50 |
Length | 50 mm |
Material | Steel |