Welcome to Würth Estonia For trade customers only

Vernier calliper with torque fixing

Calliper with moment fixed position
PRECCAL-VERNIER-GAU-(0-150MM)-JAWL40MM

Art.-no. 071576 090

EAN 5708687738029

Individual price display after login
Vernier calliper with torque fixing

Art.-no. 071576 090

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Thread table on the reverse

  • Stainless

  • Scale and vernier scale with brushed chromium-plated finish

  • Ground and lapped measuring surfaces

  • Depth gauge on slider

  • Supplied in elegant cases
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

160 mm

Vernier scale (imperial)

1/128 inch

Vernier scale

0.05 mm

Length of jaw

40 mm

Material

Stainless steel A2

DIN

862

Standards

DIN 862

Product weight (per item)

147.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information