Vehicle-specific quick-mount system
Quick mounting system vehicle-specific
QCKMNTSYS-SB007-VITO
Art.-no. 096380 360
EAN 4046777033984
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For quickly fixing the floor panel to the bodywork
- Vehicle-specific design
- Made of plastic
Product information
Datasheets(X)
Type description | SB007-VITO |
Type | SB007-VITO |
Width | 100 mm |
Height | 18 mm |
Length | 100 mm |
Product weight (per item) | 0.284 kg |
Number of pieces | 4 PCS |
Material | Plastic |
Colour | Grey |
Suitable for vehicle type | Vito Compact |
Design | Round |