Vehicle-specific quick-mount system
QCKMNTSYS-REN-KNGO-E-KNGO-L1-2021
Art.-no. 096380 378
EAN 4099618053955
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For quickly fixing the floor panel to the bodywork
- Vehicle-specific design
- Made of plastic
Product information
Datasheets(X)
Type description | SBO22 |
Width | 200 mm |
Height | 30 mm |
Length | 310 mm |
Product weight (per item) | 0.440 kg |
Number of pieces | 28 PCS |
Material | PA 6 / TPE |
Suitable for vehicle type | E-Citan L1/H1 partition wall, Citan L1/H1 partition wall, E-Townstar L1/H1 partition wall, Townstar L1/H1 partition wall, Kangoo van E-Tech L1/H1 partition wall, Kangoo Rapid L1/H1 partition wall |