Vapour barrier tape ARRON FLEX
Sealing tape / vapour barrier tape, Arron Flex
ARRON FLEX TAPE
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For sealing polyethylene or polyethylene-coated vapour barrier seams, joints and through holes.
Suitable for sealing air barrier paper, vapour barrier sheets and planed timber seams.
Width 60 mm, thickness 0.22 mm. Made of mesh-reinforced low density polyethylene, acrylic adhesive.
NoticeThe tape has been tested by VTT Expert Services Oy, approval number VTT-C-6989-11.
Product information
Datasheets(X)
Colour | Green |
Width | 60 mm |
Length | 25 m |