Welcome to Würth Estonia For trade customers only

Valve manually actuated lever 5/2 CAMOZZI

VLVE-MAN-LEVER-90°-3/2-358-900

Art.-no. 9501020574

EAN 8051707440936

Individual price display after login
Valve manually actuated lever 5/2 CAMOZZI

Art.-no. 9501020574

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manually actuated valve lever 5/2

Operating lever at 90° angle. Series 1 valve with lever aligned with the valve. Valve available in series 1, 3 and 4. Valve available with detent or spring return. 900 ending = detent, 905 = spring return. Valve available with 1/8" and 1/4" threaded ports.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

358-900

Connection thread

1/8 inch

Operating pressure

10 bar

Flow capacity

700 l/min

Height

85 mm

Width

88 mm

Depth

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information