Welcome to Würth Estonia For trade customers only

Valve DELTA 3-way valve, L bore

3-way ball valve DELTA
DELTA 3-WAY VALVE, L-BORE, 3/8.

Art.-no. 5979213010

EAN 4056807017440

Individual price display after login
Valve DELTA 3-way valve, L bore

Art.-no. 5979213010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Delta 3-way valve, L bore, full port.


Female thread: ISO 228, G


Frame: brass, nickel plated


Ball: brass, chrome plated


Ball gasket: PTFE


Handle: PU-coated aluminium


Operating temperature -20...+150°C


Operating pressure: 10 bar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

270.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information