VDE screwdriver, TX
VDE screwdriver TX PB
SCRDRIV-VDE-TX25
Art.-no.
061362325
EAN 4052712540356
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.




Exclusively for trade customers
Register now and access more than 125,000 products
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
- Blade: black oxide, insulated
- Tip: TX socket, Black Point
- Screw symbol and handle size on end of handle for quick identification
Product information
Datasheets(X)
![]() | |
Tip size | TX25 |
Blade length (A) | 125 mm |
Handle length (B ) | 106 mm |
Handle width (C) | 35 mm |
Standards | IEC 60900:2018 |