Welcome to Würth Estonia For trade customers only

VDE 1/2 inch insulated socket wrench Metric, hexagon, short

VDE socket wrench 1/2 inch hexagon
VOLTAGE 1/2. SOCKET 13MM

Art.-no. 5767012013

EAN 4056807031422

Individual price display after login
VDE 1/2 inch insulated socket wrench Metric, hexagon, short

Art.-no. 5767012013

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1,000 V AC and 1,500 V DC insulated socket wrench
Notice

1,000 V AC and 1,500 V DC insulated, observe all required safety precautions

Compliant with: IEC 900

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Hexagon socket

Width across flats

13 mm

Surface

VDE immersion-insulated

Material

Chrome-vanadium steel

Standards

EN 60900, DIN 7448, IEC 60900:2004

Length (L1)

55 mm

Tip type

Outer hexagon

Tip size

13 mm

External drive

WS1/2

Other standard

IEC 60900:2004

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information