VDE 1/2 inch insulated socket wrench Metric, hexagon, short
VDE socket wrench 1/2 inch hexagon
VOLTAGE 1/2. SOCKET 10MM
Art.-no. 5767012010
EAN 4056807031392
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
1,000 V AC and 1,500 V DC insulated socket wrench
Notice
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Product information
Datasheets(X)
Drive | 1/2 inch |
Drive type | Hexagon socket |
Width across flats | 10 mm |
Surface | VDE immersion-insulated |
Material | Chrome-vanadium steel |
Standards | EN 60900, DIN 7448, IEC 60900:2004 |
Length (L1) | 55 mm |
Tip type | Outer hexagon |
Tip size | 10 mm |
External drive | WS1/2 |
Other standard | IEC 60900:2004 |