VARIFIX® combination sliding nut
VARIFIX combi sliding nut 36/41 HDG
NUT-M10-PRFL36/41-34X29X6MM-HDG
Art.-no. 5254064101
EAN 4099618250811
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fits all rails of type 36 and 41
Product information
Datasheets(X)
![]() | |
Suitable for mounting rail | 36 x 36 mm, 41 x 22 mm, 41 x 41 mm, 41 x 44 mm, 41 x 62 mm, 41 x 82 mm, 41 x 124 mm |
Width (B) | 29 mm |
Length (L) | 33 mm |
Thread type x nominal diameter (G) | M10 |
Thickness (t) | 6 mm |
Surface | Hot dip galvanized |
Material | Steel |
Product weight (per item) | 42.105 g |
