VARIFIX® c-assembly rail 41/22
VARIFIX C-assy rail 41/22 steel sendzimir galv.
MNTRL-C-41/22-TH1,8-2M
Art.-no. 0862001238
EAN 4053479628417
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
C-profile with various mounting options and extensive system components
- End caps sold separately for neat appearance without sharp corners
- Rails can be easily aligned using to scale marks on side
- Suitable sound insulation elements for every rail size
- Withstands high loads due to optimal profile cross-sections and continuous weld seam
Notice
- Not suitable for outdoor use! For outdoor installation, use either our stainless steel or hot-dip galvanized range (hdg)
- Calculations including structural analysis and anchor layout are carried out using the VARIFIX software
- Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, recycling capability and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 22 mm |
Rail length (L) | 2000 mm |
Surface | Zinc plated |
Fire protection certified | Yes |
Material | Steel |
Sustainability | Resources, Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
