Welcome to Würth Estonia For trade customers only

VARIFIX Systemfix 41 channel nut for assembly connection of all Varifix mounting rails in the 41 range

VARIFIX, LOCKINGCLIP M8

Art.-no. 0862104901

EAN 4053479956275

Individual price display after login
VARIFIX Systemfix 41 channel nut for assembly connection of all Varifix mounting rails in the 41 range

Art.-no. 0862104901

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Systemfix 41 is available in M6 (not pre-assembled), M8, M10 and M12 sizes
  • Immediate and secure fixing with a quarter turn.

  • The friction-locked connection with the strut channel ensures a precise fit and enables simple and precise alignment in the strut channel.

  • One-handed installation facilitates the installation process and offers significantly increased convenience, especially when working on ladders.

  • On all Systemfix 41 models, suspension systems using threaded rods enable great suspension heights to be safely achieved.

  • Our "Cradle to Cradle Certified" products conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for direct fastening of pipe clamps

Thread type x nominal diameter (G)

M8

Suitable for mounting rail

41 x 22 mm, 41 x 41 mm, 41 x 82 mm

Material

Steel

Surface

Zinc plated

Material of connecting component

POM - Polyoxymethylene

Thread type (160)

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information