Welcome to Würth Estonia For trade customers only

Universal rubber mat Compatible

Footwell rubber mat set universal
RUBBERMAT SET GREY

Art.-no. 5972250118

EAN 4056807013688

Individual price display after login
Universal rubber mat Compatible

Art.-no. 5972250118

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality universal rubber mats that can be cut to size for all standard car models, in a 4-piece set for driver, passenger and rear footwells

The mats have preformed cutting lines for simple, neat and individual adjustment, making them suitable for almost all standard car models.


The thickness and quality of the rubber mix match any of the OEM mats supplied by the vehicle manufacturers.



Perfect for use in the used vehicle and new vehicle sector, as all vehicles can be equipped with one type of mat. Saves on storage costs and long order times for expensive vehicle-specific floor mats.



  • No PVC

  • Suitable for a variety of cars

  • Non-slip

  • Hard-wearing

  • Can be cut to required size

  • Dekra-tested

  • Made in Europe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car models according to usage list on the product label.

Instructions

Mats can be cut easily along the predefined lines using normal scissors or a cutter knife. This creates the perfect fit for the driver, passenger and rear footwells in all standard vehicles.

Material

Rubber

Colour

Grey

Product weight (per item)

1.000 g

Number of pieces

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information