Universal protector W.TEC® COVER CAP WP 600 Polyethylene, red
Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-30,9
Art.-no.
0597600309
EAN 4050642715042
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Universal, tapered closure for use as a cap or plug for external or internal protection.
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
![]() | |
Outer diameter (d1) | 35.5 mm |
Min./max. taper external diameter (d2 / d5) | 30.9-32.7 mm |
Insertion depth (h2) | 17.8 mm |
Min./max. taper internal diameter (d4 / d3) | 29.5-31.9 mm |
Other standard | WP 600 |
Material | LDPE - Low density polyethylene |
Colour | Red |