Welcome to Würth Estonia For trade customers only

Universal holder E 6.3 (1/4") With stainless steel sleeve, snap ring and permanent magnet

Univ. holder E 6.3 (1/4) stainless steel mag.
HOLD-BIT-SLEV/SNAPRG-1/4IN-L150MM

Art.-no. 5737176150
EAN 4892795048116

Prices for customers after login
Universal holder E 6.3 (1/4") With stainless steel sleeve, snap ring and permanent magnet

Art.-no. 5737176150

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Length (L)

150 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information