Welcome to Würth Estonia For trade customers only

Universal cemented carbide sanding discs

Tungsten-carbide sanding disc
SNDDISC-TC-CURVED-P24-D125

Art.-no. 0588020124

EAN 4046777442106

Individual price display after login
Universal cemented carbide sanding discs

Art.-no. 0588020124

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Versatile and highly resistant
  • Abrasive tools made from cemented carbide chips welded to a metal plate

  • The dispersion of the carbide grains prevents clogging by sanding residues

  • Effective on both wet and dry materials

  • Lasts up to 160 times longer than sandpaper

  • Easy to clean with an iron brush

  • High heat resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Grinding, deburring and sanding of concrete and natural stone, grinding of plasterboard and aerated concrete, removing glue residues, sanding old paint, sanding freshly unmoulded concrete, brick, natural stone, tile, marble, granite, slate, glue, paint, rust, wood, plastic, fibreglass


Bricklayers, tilers, plasterers, painters, plasterboard fitters, fireplace installers

Grid size

24

Diameter

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information