Welcome to Würth Estonia For trade customers only

Unit connector

MOSKT-F.WELDINV-W.PLG/CUPL-300A

Art.-no. 0984900535

EAN 4053479983097

Individual price display after login
Unit connector

Art.-no. 0984900535

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Machine connector for welding machines, available in two options according to the welding cable size.

Machine connector for welding cable, for connecting the welding cable to the welding machine. Two different connector options are available, so the correct size must be selected according to the welding cable size.



  • Machine connector for welding cable

  • Two connector options:

200 A / for DIK 25 connector / for 16–25 mm² cables


300 A / for DIK 35 connector / for 35–50 mm² cables

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

300 A

Product weight (per item)

119.000 g

Welding current at ED 60%

300 A

Min. cable cross section

35 mm²

Max. cable cross section

50 mm²

Stud diameter

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information