Welcome to Würth Estonia For trade customers only

Underfloor equipment

Underfloor set 1
UFLR-SET-RENAULT-EXPRESS-WB2812-BY2021

Art.-no. 096365 384

EAN 4065746533942

Individual price display after login
Underfloor equipment

Art.-no. 096365 384

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Save space by stowing your tools and consumables under the loading surface

Drawers can extend up to approx. 95%



Additional equipment variants can be built on top



Set comprises:



Drawer module in rear area with two drawers


  • Dimensions for vehicles with a short wheel base (W x H x D): 1068 x 290 x 820 mm

Internal dimensions for each drawer (W x H x D): 445 x 190 x 778 mm


Extension length of each drawer: approx. 715 mm


  • Dimensions for vehicles with a long wheel base (W x H x D): 1068 x 290 x 1200 mm

Internal dimensions for each drawer (W x H x D): 445 x 190 x 1170 mm


Extension length of each drawer: approx. 1110 mm



Drawer module in sliding door area with a drawer


  • Dimensions (W x H x D): 534 x 290 x 1200 mm

  • Internal dimensions of drawer (W x H x D): 445 x 190 x 1170 mm

  • Extension length of the drawer: approx. 1110 mm


Floor panel set



Four lashing eyelets



Includes non-slip mats for drawers



Includes mounting kit and separating plates

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

UNFLUREEXPRESS

Suitable for vehicle manufacturer

Renault

Suitable for vehicle type

Express with partition wall

Year of construction

From 2021

Wheelbase

2812 mm

Product weight (per item)

119.000 kg

Number of drawers

3 PCS

Load capacity

75 kg

Colour

Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information