Welcome to Würth Estonia For trade customers only

Underfloor equipment

UFLR-SET-PEUGEOT-EXPERT-L2-RS3275

Art.-no. 096365 388

EAN 4062856382460

Individual price display after login
Underfloor equipment

Art.-no. 096365 388

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Save space by stowing your tools and consumables under the loading surface

Drawers can extend up to approx. 95 %



Additional equipment variants can be built on top



Set comprises:



Drawer module in rear area with two drawers


  • Dimensions (W x H x D): 1,068 x 290 x 1,200 mm

  • Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm

  • Pull-out length of each drawer: approx. 1,110 mm


Drawer module in sliding door area with one drawer


  • Dimensions (W x H x D): 534 x 290 x 1,200 mm

  • Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm

  • Pull-out length of each drawer: approx. 1,110 mm


Floor panel set



Four lashing eyelets



Includes non-slip mats for drawers



Includes mounting kit and separating plates

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

UFLUPEL2

Suitable for vehicle manufacturer

Peugeot

Suitable for vehicle type

Expert L2

Year of construction

From 2016

Wheelbase

3275 mm

Product weight (per item)

171.800 kg

Number of drawers

3 PCS

Colour

Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information