Underfloor equipment
Underfloor set 3
UFLR-SET-OPEL-COMBO-L1-RS2780
Art.-no. 096365 381
EAN 4063274473617
Register now and access more than 125,000 products
Drawers can extend up to approx. 95%
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with two drawers
- Dimensions for vehicles with a short wheel base (W x H x D): 1068 x 290 x 820 mm
Internal dimensions for each drawer (W x H x D): 445 x 190 x 778 mm
Extension length of each drawer: approx. 715 mm
- Dimensions for vehicles with a long wheel base (W x H x D): 1068 x 290 x 1200 mm
Internal dimensions for each drawer (W x H x D): 445 x 190 x 1170 mm
Extension length of each drawer: approx. 1110 mm
Drawer module in sliding door area with a drawer
- Dimensions (W x H x D): 394 x 290 x 1200 mm
- Internal dimensions of drawer (W x H x D): 305 x 190 x 1170 mm
- Extension length of the drawer: approx. 1110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Datasheets(X)
Type description | UFLUOCL1 |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Suitable for vehicle type | Combo L1 |
Year of construction | From 2018 |
Wheelbase | 2780 mm |
Product weight (per item) | 105.000 kg |
Number of drawers | 3 PCS |
Load capacity | 75 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |