Underfloor equipment
Underfloor set 5
UFLR-SET-FIAT-SCUDO-L1-2925
Art.-no. 096365 397
EAN 4065746501842
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Save space by stowing your tools and consumables under the loading surface
Drawers can extend up to approx. 95 %
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with two drawers
- Dimensions (W x H x D): 1,068 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Drawer module in sliding door area with one drawer
- Dimensions (W x H x D): 534 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Product information
Datasheets(X)
Type description | UNFLFSL1 |
Suitable for vehicle manufacturer | Fiat |
Suitable for vehicle type | Scudo L1 |
Year of construction | From 2021 |
Wheelbase | 2925 mm |
Product weight (per item) | 163.800 kg |
Number of drawers | 3 PCS |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |