Underfloor equipment
Underfloor set 3
UFLR-SET-CONNECT-2662
Art.-no. 096365 354
EAN 4063274473389
Register now and access more than 125,000 products
Drawers can extend up to approx. 95%
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with two drawers
- Dimensions for vehicles with a short wheel base (W x H x D): 1068 x 290 x 820 mm
Internal dimensions for each drawer (W x H x D): 445 x 190 x 778 mm
Extension length of each drawer: approx. 715 mm
- Dimensions for vehicles with a long wheel base (W x H x D): 1068 x 290 x 1200 mm
Internal dimensions for each drawer (W x H x D): 445 x 190 x 1170 mm
Extension length of each drawer: approx. 1110 mm
Drawer module in sliding door area with a drawer
- Dimensions (W x H x D): 394 x 290 x 1200 mm
- Internal dimensions of drawer (W x H x D): 305 x 190 x 1170 mm
- Extension length of the drawer: approx. 1110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Datasheets(X)
Type description | UNFLFOCOL1 |
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Connect L1 with partition wall |
Year of construction | From 2014 |
Wheelbase | 2662 mm |
Product weight (per item) | 122.000 kg |
Number of drawers | 3 PCS |
Load capacity | 75 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |