Ultra Mag copper plated
WELDWRE-MIG-0,8X5KG-D200MM
Art.-no. 09829085
EAN 8033742800715
Register now and access more than 125,000 products
Ultra Mag copper-coated welding wire offers excellent feedability and consistent welding properties, making it an ideal choice for welding unalloyed steel. Continuous adjustment of the welding valuesis not necessary, as the wire guarantees a stable arc and minimizes the amount of spatter.
- AWS A5.18 ER70S-6
- EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1
Classification:
- AWS A5.18 ER70S-6
- EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1
Shielding gases (according to EN 439):
- MAG M21 Mixed gas Ar+ > 5-25% CO2
- C1 Active gas 100% CO2
- AWS A5.18 ER70S-6
- EN ISO 14341-A G46 4M 3Si1/G42 3C 3Si1
Datasheets(X)
Wire diameter (Ø) | 0.8 mm |
Layer-coiled | Yes |
Weight | 5 kg |
Type of coil | Plastic coil S200 |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Surface | Copper plated |
EN standard | 14341- A |
Min. longitudinal elongation | 28 % |
Min. tensile strength | 550 N/mm² |
Product weight (per item) | 5.000 kg |
Shielding gas | Argon/CO2, Carbon dioxide |
Mechanical properties, typical, clean welding material | ||
| Shielding gas M21 | C1 | |
| Yield strength N/mm² | 470 | 450 |
| Tensile strength N/mm² | 570 | 550 |
| Elongation % | 24 | 25 |
| Impact strength ISO-V(J) -30°C | 71 | |
| -40°C | 170 | 130 |
Approvals | |||||
| ABS | LR | DNV | TÜV | DB | CE |
| + | + | + | + | + | + |
Weldable materials | ||
| Structural steels | EN10025 | S185, S235, S275, S355 |
| Ship plates | ASTMA 131 | Grade A, B, C, D, AH32t/m DH36 |
| Cast steel | EN10213-2 | GP240R |
| Pipe steels | EN10208-1 | L210, L240, L290, L360 |
| EN10208-2 | L240NB, L290NB, L360NB, L360QB, L240MB L290MB, L360MB, L415MB, L415NB | |
| API 5LX | X42, X46, X52, X60 | |
| EN10216-1/ | P235T1,P235T2, P275T1 | |
| EN10217-1 | P275T2, P355N | |
| Pressure vessel steels | EN10028-2 | P235GH, P265GH, P295GH, P355GH |
| Fine-grain steels | EN10113-2 | S275, S275, S355, S420 |
| EN10113-3 | S275M, S275ML, S355M, S355ML, S420M, S420ML | |
Chemical analysis | ||
| C | Mn | Si |
| 0,08 | 1,40 | 0,85 |