ULTIMATE winter glove
PROTGLOV-WNTR-ULTIMATE-SZ12
Art.-no. 0899450212
EAN 4099618318634
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Very comfortable, water-repellent winter glove with reflective material
High level of comfort and good heat insulation
- Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining
Protection against wind and moisture
- Water-repellent, breathable membrane keeps moisture out and ensures a comfortable climate for the hands
Good visibility
- Reflective material around the little finger
Product information
Datasheets(X)
Application area
For working in wet and cold working environments.
Suitable for:
- Construction industry
- Road construction
- Installation, workshop and mechanic's tasks
- Repair and maintenance tasks
- Tasks in refrigerated and normal warehouses
Size | 12 |
Material | Goatskin, polyester, spandex |
Interior finish | Water-repellent membrane, Thinsulate lining |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006 |