Welcome to Würth Estonia For trade customers only

ULTIMATE ARCTIC winter protective glove ULTIMATE ARCTIC winter protective glove

PROTGLOV-WNTR-GLOV-ULTIMATE-ARCTIC-SZ9

Art.-no. 0899450509

EAN 4068362260506

Individual price display after login
ULTIMATE ARCTIC winter protective glove ULTIMATE ARCTIC winter protective glove

Art.-no. 0899450509

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very comfortable, water-repellent winter glove with reflective material

High level of comfort and good heat insulation


  • Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining


Protection against wind and water


  • Water-repellent, breathable membrane keeps out moisture and keeps hands warm and dry


Extra-long and wide cuff with lace fastening


  • For additional cold protection


Wrist fastening


  • For a secure fit and protection against loss


Good visibility


  • Reflective material around the little finger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For work in wet and very cold conditions, construction and road construction, installation, workshop and mechanic work, repair and maintenance, cold storage and warehousing.

Size

9

Material

Goatskin, polyester, spandex

Interior finish

Water-repellent membrane, Thinsulate lining

Standards

EN ISO 21420:2020+A1:2024, EN 388:2016+A1:2018, EN 511:2006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information