Welcome to Würth Estonia For trade customers only

U bolt

Steel zinc plated with nut and washer
U-BOLT M8 DN65 ZN

Art.-no. 0543902076

EAN 4053479925035

Individual price display after login
U bolt

Art.-no. 0543902076

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DN nominal width

DN 65

Outer diameter of pipe (ØD)

76 mm

Height (H)

125 mm

Thread diameter (G)

8 mm

Thread length (LG)

50 mm

Bracket width (LA)

98 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information