Welcome to Würth Estonia For trade customers only

U bolt

Steel zinc plated with nut and washer
U-BOLT M8 DN 25 ZN

Art.-no. 0543902034

EAN 4053479924953

Individual price display after login
U bolt

Art.-no. 0543902034

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DN nominal width

DN 25

Outer diameter of pipe (ØD)

34 mm

Height (H)

66 mm

Thread diameter (G)

8 mm

Thread length (LG)

40 mm

Bracket width (LA)

38 mm

Surface

Zinc plated

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information