Welcome to Würth Estonia For trade customers only

Type Q staples

STAPLE CROWN 11.2MM GALV.CTD Q-38

Art.-no. 048011238

EAN 4016429005058

Individual price display after login
Type Q staples

Art.-no. 048011238

Individual price display after login
Quantity
PU
x 8800 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K), resinated

For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roof boarding, fire-proofing panels, substructures, facing concrete form body, attic boarding, boxes, disposable pallets, crates etc.

Width (b1)

11.3 mm

Length (l1)

38 mm

Wire width

1.64 mm

Wire thickness

1.87 mm

Material

Steel

Surface

Zinc plated

Design

Resinated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information