Welcome to Würth Estonia For trade customers only

Type C plastic/metal copper seal

RG-SEAL-CU MET/PL 7603/C 10X16

Art.-no. 046210 16

EAN 4053479746739

Individual price display after login
Type C plastic/metal copper seal

Art.-no. 046210 16

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Type C plastic/metal copper seals are sealing elements used primarily within plumbing and heating installations, as well as mechanical installations.
Seal to be replaced after every engine oil change.
  • Reliable sealing: The seal ensures a watertight seal between the fittings or the tubes to prevent leaks.

  • Corrosion resistance: The copper is naturally corrosion resistant to prolong the service life of the seal.

  • Easy to install: The seal is quick and easy to install without the need for special tools.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaType C plastic/metal copper seals are the ideal choice for professionals seeking an effective sealing solution within the following applications:
  • Domestic plumbing: pipe installations for drinking water and for heating.

  • Heating industry: for central-heating systems and air-conditioning systems.

  • Industrial applications: installations where reliable sealing is essential.


These seals are used to seal fittings and tubes in a variety of applications, including:
  • Drinking-water pipes

  • Central-heating pipes

  • Industrial and commercial pipes
InstructionsPrepare the surface: Make sure that the surfaces of the fittings or tubes are clean and dry.
Position the seal: Insert the type C seal in the fitting or around the tube.
Connect the parts: Connect the fittings or the tubes as required in your installation.
Check: Make sure that the seal is correctly positioned and there is no excessive deformation.

Outer diameter (d2)

16 mm

Internal diameter (d1)

10 mm

Material

Copper

Form

C

DIN

7603

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information