Welcome to Würth Estonia For trade customers only

Type 90 staples

Staple steel zinc plated type 90 resin-coated
STPL-PN-90-RESIN-(A2K)-18MM

Art.-no. 048057 18

EAN 4053479879758

Individual price display after login
Type 90 staples

Art.-no. 048057 18

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K), resinated

Suitable for DKG 1040, art. no. 0703 555 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mounting gratings, false floors, detailed finishing, panelling, furniture frames, cabinet production

Width (b1)

5.7 mm

Length (l1)

18 mm

Wire width

1.2 mm

Wire thickness

1.0 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information