Welcome to Würth Estonia For trade customers only

Two-ear clamps

EAR CLIP CLAMP 25-28MM 2-EAR

Art.-no. 0541412028

EAN 4053479921778

Individual price display after login
Two-ear clamps

Art.-no. 0541412028

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Two-ear clamps, galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. grip range

25 mm

Max. grip range

28 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information