Welcome to Würth Estonia For trade customers only

Twist drill bit HSS DIN 1869 R2 SMART STEP

Twist drill bit HSS DIN 1869 R2 SMART STEP
DRL-TWST-MET-DIN1869-HSS-SMARTSTEP-D9,0

Art.-no. 0624950900

EAN 4062856847860

Individual price display after login
Twist drill bit HSS DIN 1869 R2 SMART STEP

Art.-no. 0624950900

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The extra-long deep hole drill with unique SMART STEP technology for high-precision circular drilling in hand-guided use in soft and hardwood, composite materials, steel up to 1000 N/mm², cast iron, aluminium, plastic, copper, brass and bronze

The first extra-long twist drill bit with stepped drill bit tip geometry



Precise, circular holes without centre-punching



Up to 100 % faster than conventional extra-long HSS drill bits



Extremely comfortable drilling


  • Eliminates pre-drilling despite the extra-long design, precise spot drilling

  • Prevents the tool from running off-centre even during particularly deep drilling

  • Significantly less effort required when drilling compared to conventional extra-long twist drill bits

  • Simple drilling or enlarging of an existing drill hole


3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth

Notice

For blind holes, please note the extended drill tip (see dimension l3)!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for drilling thin-walled composite materials, e.g. in window construction (plastic profiles with steel core)

  • High quality of drill holes and significantly longer service life compared to conventional wood boring bits.

  • Perfect for cordless drill drivers as well as handheld and pillar drill and drill presses

  • Universally suited for smooth as well as rounded and uneven surfaces
Instructions

For optimum drilling progress and to avoid jamming, use “pecking cycles” for large drilling depths.

Suitable for machine type

Drill, Cordless screwdrivers, Pedestal drilling machine

Material to be processed

Steel, Cast iron, Non-ferrous metal, Wood, Hardwood

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 1869 / 25xD

Design

Overlong

Diameter (Ø)

9.0 mm

Length (l1)

320 mm

Chip flute length (l2)

220 mm

Drill tip length (l3)

7.99 mm

Shank diameter

9.0 mm

Shank style

3-face shank

Surface

Multiple refined

Cutting material

HSS

Service life (points system)

3 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

4 of 4 points

Suitable for drill (points system)

4 of 4 points

Suitable for cordless drills (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1000 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced

Cutting parameters for twist drill bit HSS DIN 1869 R2 SMART STEP
For dia. 4.0–6.0
Material designation Tensile strength From dia. 4.0 From dia. 5.0 From dia. 6.0
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 18 27 1433 2149 0,020 1146 1719 0,025 955 1433 0,027
Unalloyed heat-treated steels ≤ 850 N/mm² 18 27 1433 2149 0,020 1146 1719 0,025 955 1433 0,027
Low-alloy heat-treated steels ≤ 850 N/mm² 18 27 1433 2149 0,020 1146 1719 0,025 955 1433 0,027
Unalloyed heat-treated steels ≤ 1000 N/mm² 15 23 1194 1831 0,018 955 1464 0,021 796 1221 0,025
Low-alloy heat-treated steels ≤ 1000 N/mm² 15 23 1194 1831 0,018 955 1464 0,021 796 1221 0,025
Alloyed heat-treated steels ≤ 1000 N/mm² 10 15 796 1194 0,018 636 955 0,021 531 796 0,025
Nitriding steels ≤ 1000 N/mm² 10 15 796 1194 0,018 636 955 0,021 531 796 0,025
Tool steels ≤ 1000 N/mm² 10 15 796 1194 0,018 636 955 0,021 531 796 0,025
High-speed steels ≤ 1000 N/mm² 10 15 796 1194 0,018 636 955 0,021 531 796 0,025
Cast iron ≤ 350 HB 15 23 1194 1831 0,018 955 1464 0,021 796 1221 0,025
Spheroidal graphite and malleable iron ≤ 350 HB 15 23 1194 1831 0,018 955 1464 0,021 796 1221 0,025
Aluminium ≤ 600 N/mm² 35 45 2786 3582 0,020 2229 2866 0,025 1857 2388 0,027
Plastics, duroplastic 15 23 1194 1831 0,020 955 1464 0,025 758 1162 0,027
Plastics, thermoplastic 15 23 1194 1831 0,020 955 1464 0,025 758 1162 0,027
Softwood 21 30 1672 2388 0,023 1338 1910 0,028 1114 1592 0,030
Hardwood 18 27 1433 2149 0,022 1146 1719 0,027 955 1433 0,030
Legend
vc = cutting speed [m/min]
f = feed [mm/r]
n = speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 8.0–13.0
Material designation Tensile strength From dia. 8.0 From dia. 10.0 From dia. 13.0
vc n f n f n f
from to from to from to from to
General structural steels ≤ 850 N/mm² 18 27 716 1074 0,03 573 859 0,035 440 661 0,038
Unalloyed heat-treated steels ≤ 850 N/mm² 18 27 716 1074 0,03 573 859 0,035 440 661 0,038
Low-alloy heat-treated steels ≤ 850 N/mm² 18 27 716 1074 0,03 573 859 0,035 440 661 0,038
Unalloyed heat-treated steels ≤ 1000 N/mm² 15 23 597 915 0,028 477 732 0,031 367 563 0,035
Low-alloy heat-treated steels ≤ 1000 N/mm² 15 23 597 915 0,028 477 732 0,031 367 563 0,035
Alloyed heat-treated steels ≤ 1000 N/mm² 10 15 398 597 0,028 318 477 0,031 245 367 0,035
Nitriding steels ≤ 1000 N/mm² 10 15 398 597 0,028 318 477 0,031 245 367 0,035
Tool steels ≤ 1000 N/mm² 10 15 398 597 0,028 318 477 0,031 245 367 0,035
High-speed steels ≤ 1000 N/mm² 10 15 398 597 0,028 318 477 0,031 245 367 0,035
Cast iron ≤ 350 HB 15 23 597 915 0,028 477 732 0,031 367 563 0,035
Spheroidal graphite and malleable iron ≤ 350 HB 15 23 597 915 0,028 477 732 0,031 367 563 0,035
Aluminium ≤ 600 N/mm² 35 45 1393 1791 0,03 1114 1433 0,035 857 1102 0,038
Plastics, duroplastic 15 23 597 915 0,03 477 732 0,035 367 563 0,038
Plastics, thermoplastic 15 23 597 915 0,03 477 732 0,035 367 563 0,038
Softwood 21 30 836 1194 0,033 668 955 0,038 514 734 0,041
Hardwood 18 27 716 1074 0,032 573 859 0,036 440 661 0,038
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information