Welcome to Würth Estonia For trade customers only

Twist drill bit HSCO DIN 338 type RN

DRL-TWST-MET-DIN338-HSCO-D2,7MM

Art.-no. 062627

EAN 4052712534904

Individual price display after login
Twist drill bit HSCO DIN 338 type RN

Art.-no. 062627

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron.

Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt


Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable

Notice

The dia. 13.0mm drill shank has been reduced to dia. 12.7mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Cordless screwdrivers, Drill, Pedestal drilling machine

Material to be processed

Steel, Cast iron, Stainless steel

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

2.70 mm

Length (l1)

61 mm

Chip flute length (l2)

33 mm

Shank diameter

2.7 mm

Shank style

Cylindrical

Surface

Plain

Cutting material

HSCo

Angle of the tip

130 Degree

Service life (points system)

3 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

3 of 4 points

Versatility (points system)

3 of 4 points

Drilling behaviour (point system)

3 of 4 points

Suitable for drill (points system)

3 of 4 points

Suitable for cordless drills (points system)

3 of 4 points

Suitable for upright drilling machine (points system)

3 of 4 points

Suitable for milling-drilling centre (points system)

2 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1200 N/mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information