Welcome to Würth Estonia For trade customers only

Turnbuckle with hook and eyelet DIN 1480, steel, zinc-plated, blue passivated (A2K)

DIN 1480 steel zinc plated with hook and eyelet
TURNBUCKLES 12X125

Art.-no. 0521912125

EAN 4053479917825

Individual price display after login
Turnbuckle with hook and eyelet DIN 1480, steel, zinc-plated, blue passivated (A2K)

Art.-no. 0521912125

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Internal diameter of ring (d2)

16 mm

Length (l1)

250 mm

Turnbuckle-sleeve length (l2)

125 mm

Internal diameter of hook (h1)

15.5 mm

Material

Steel

Surface

Zinc plated

Turnbuckle-sleeve diameter

34 mm

Form

Open

Design

With hooks and eyes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information