Turnbuckle with hook and eyelet DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with hook and eyelet
TURNBCKL-HOK/EYE-DIN1480-(A2K)-M16
Art.-no. 05210316
EAN 4066443082641
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Internal diameter of ring (d2) | 22 mm |
Turnbuckle-sleeve length (l2) | 170 mm |
Internal diameter of hook (h1) | 20 mm |
Material | Steel |
Surface | Zinc plated |
Turnbuckle-sleeve diameter | 14 mm |
RoHS-compliant | Yes |
Form | Open |
Design | With hooks and eyes |
