Turnbuckle with hook and eye
Stainless steel A4 shape C with hook and eyelet
TURNBCKL-HOK/EYE-A4-M6
Art.-no.
5176014006
EAN 4052712012594
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
A4 stainless steel, version with hook/eye
Notice
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Internal diameter of ring (d2) | 10 mm |
Length (l1) | 150 mm |
Turnbuckle-sleeve length (l2) | 90 mm |
Internal diameter of hook (h1) | 9 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Open |
Design | With hooks and eyes |