Welcome to Würth Estonia For trade customers only

Tungsten electrode, gold For WLV17/WLT17K/WLT26 TIG torches

Gold-tungsten electrode
TIG-ELEKTROD 2,4X175 GOLD WL15 AC/DC

Art.-no. 0984950424
EAN 4053479984124

Prices for customers after login
Tungsten electrode, gold For WLV17/WLT17K/WLT26 TIG torches

Art.-no. 0984950424

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Good ignition characteristics and long service life

  • Suitable for DC and AC
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

2.4 mm

Min./max. current

100-250 A/AC/DC

Product weight (per item)

17.500 g

Min. current

100 A/AC/DC

Max. current

250 A/AC/DC

Length

175 mm

Identification colour

Gold

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information